This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Progress Lighting

Riley 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300278009
  • Item #8159015
  • Manufacturer Part #P300278-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Riley 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #PP300278009
  • Item #8159015
  • Manufacturer Part #P300278-009
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clear glass shades are ready to offer stunning, rejuvenating illumination
  • The shades rest on a gorgeous brushed nickel frame with polished chrome finials
  • Incorporate a sleek simplicity and natural beauty with this bath light
  • Ideal for any bathroom
  • Perfect for new traditional or contemporary settings
  • Measures 25-1/4-inch width by 8-1/4-inch height
  • Uses three medium base bulbs that are sold separately (60W max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Riley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Clear
Height:
8-1/4 in
Installation Type:
Wall Mount
Length:
5-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Modern, Traditional, Transitional
Material:
Steel, Glass
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247235827
Volts:
120V
Watts:
60 W
Width:
25-1/4 in