1 Light 100W Outdoor Wall Torch Lantern 24-1/2 in. Black
Roman Coach 1 Light 100W Outdoor Wall Torch Lantern 24-1/2 in. Black
Product Details
Product Details
- Black finish.
- Clear seeded glass panels.
- Rich weathered style.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Roman Coach
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/4
- Diameter:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 19-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247172115
- Volts:
- 120V
- Watts:
- 100
- Width:
- 7