12-1/2 in. 100 W 1-Light Medium Lantern in Antique Bronze
Roman Coach 12-1/2 in. 100 W 1-Light Medium Lantern in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique bronze finish.
- Clear seeded glass panels.
- Rich weathered style.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Roman Coach
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 7-1/4
- Diameter:
- 7
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247175918
- Volts:
- 120V
- Watts:
- 100
- Width:
- 7