16 in 32W 1-Light Fluorescent 4-Pin T9 Circline Flush Mount Ceiling Fixture in White
Round Clouds 16 in 32W 1-Light Fluorescent 4-Pin T9 Circline Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish.
- White acrylic diffuser.
- Twist on installation.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- NPF Electronic
- Collection:
- Round Clouds
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 16
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 4
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247730711
- Volts:
- 120V
- Watts:
- 32