This product requires certification to purchase.

3-5/8 in. 1-Light Close-To-Ceiling Mount Light Fixture in White

This product has been replaced by

Progress Lighting White 13-5/8 in. 22.5W 120V 3000 Kelvin 1845 Lumens LED Flush Mount Ceiling Fixture
Progress Lighting 13-5/8 in. 22.5W 120V 3000 Kelvin 1845 Lumens LED Flush Mount Ceiling Fixture in White
Manufacturer Part #P730006-030-30
Progress Lighting

Round Clouds 3-5/8 in. 1-Light Close-To-Ceiling Mount Light Fixture in White

  • Fast #
  • Part #PP738330
  • Item #1889570
  • Manufacturer Part #P7383-30
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Progress Lighting White 13-5/8 in. 22.5W 120V 3000 Kelvin 1845 Lumens LED Flush Mount Ceiling Fixture
Progress Lighting 13-5/8 in. 22.5W 120V 3000 Kelvin 1845 Lumens LED Flush Mount Ceiling Fixture in White
Manufacturer Part #P730006-030-30
Progress Lighting

Round Clouds 3-5/8 in. 1-Light Close-To-Ceiling Mount Light Fixture in White

  • Fast #
  • Part #PP738330
  • Item #1889570
  • Manufacturer Part #P7383-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White finish.
  • White acrylic diffuser.
  • Twist on installation.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Ballast Type:
NPF Electronic
Collection:
Round Clouds
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
14
Dimmable:
Yes
ETL Listed:
No
Height:
3-5/8
Installation Type:
Wall Mount, Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Style:
Contemporary
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247738311
Volts:
120V
Watts:
22