This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Graphite

Progress Lighting

Rushton 100W 1-Light Medium E-26 Incandescent Pendant Light in Graphite

  • Fast #
  • Part #PP500329143
  • Item #9335084
  • Manufacturer Part #P500329-143
5 out of 5 Customer Rating
Brand image
Progress Lighting

Rushton 100W 1-Light Medium E-26 Incandescent Pendant Light in Graphite

  • Fast #
  • Part #PP500329143
  • Item #9335084
  • Manufacturer Part #P500329-143
5 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Integrate historical industrial elegance into your home decor with the Rushton collection 1-light graphite clear glass industrial hanging pendant light ideal for any foyer, dining room, kitchen, breakfast nook, entryway, living room, or stairway
  • Perfect for farmhouse and urban industrial style settings
  • The sleek stem and industrial light base are coated in a beautiful graphite finish
  • Constructed from steel to ensure a long product lifespan
  • A light source glows from within the clear glass shade for elegant illumination
  • For ideal illumination, use 1 medium base bulb that is sold separately (100W max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Measures 8-1/2-inch diameter by 16-7/8-inch height
  • Pairs with Hemsworth and Lockhart collections from Progress Lighting
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to begin your journey to a whole new lighting experience
  • Certifications: CULus dry location listed
  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Diameter
8-1/2 in
Height
16-87/100 in
Length
8-1/2 in
Overall Height
82-1/2 in
Width
8-1/2 in
Characteristics & Features
Collection
Rushton
Color Finish Category
Greys
Color Finish Name
Graphite
Dimmable
Yes
Glass Type
Clear
Installation Type
Ceiling Mount, Chain Hung, Stem Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Farmhouse, Urban Industrial
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Dry Locations
UPC
785247246823