60W 4-Light Medium E-26 Incandescent Vanity Fixture in Graphite
Rushton 60W 4-Light Medium E-26 Incandescent Vanity Fixture in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfect as a bath vanity above a mirror or as a walls sconce throughout the home wherever a vintage touch is desired
- Antique styling is ideal for industrial and farmhouse settings
- Four-light bath vanity offers a vintage charm that preserves a sense of history
- Industrial pulley wheel detailing with faux metal cord is offset by a simple, rectangular backplate
- Mixed-metal finish of Graphite accented with an Antique Brass tube arm
- Measures 32 in width X 9-1/2 in height, Extends 6 in, H/CTR 7 in
- Uses four 60-watt max medium base bulbs, or LED equivalent, that are sold separately
- Includes installation instructions and mounting hardware
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- ADA Compliant:
- No
- Collection:
- Rushton
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247232949
- Volts:
- 120V
- Watts:
- 60
- Width:
- 32