This product requires certification to purchase.

52 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black

Progress Lighting

Ryne 52 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black

  • Fast #
  • Part #PP25006003130
  • Item #9292629
  • Manufacturer Part #P250060-031-30
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Ryne 52 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black

  • Fast #
  • Part #PP25006003130
  • Item #9292629
  • Manufacturer Part #P250060-031-30
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Enjoy a beautiful ceiling fan at a fantastic price with the Ryne collection 52-Inch 3-blade matte black LED transitional indoor/outdoor ceiling fan ideal for any bedroom, living room, great room, or covered porch
  • Perfect for transitional style settings
  • Three slightly curved ABS blades are coated in a beautiful matte black finish that will complement a variety of living areas. Blades are resistant to warping from environmental conditions
  • Measures 52-inch width by 13.5-inch height
  • A 6-speed full-function remote control with batteries is included so you can adjust full-range dimming and fan speed without breaking a sweat. Wi-Fi compatible. Add the P2673-01 Wi-Fi module to the fan for added flexibility and control
  • For ideal illumination, an integrated LED module light source is included (18W, 3000K, 90 CRI). The light source is covered by a shatterproof white opal shade
  • A down rod and canopy are also included. Longer down rods can be ordered separately
  • Certifications include cETLus damp location listed, title 20, title 24
  • Pairs with a variety of decorative lighting fixtures from Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

AMP:
0.51
Blade Pitch:
30°
Blade Span:
52 in
CFM:
4041 ft3/min
Ceiling Fan Blade Finish:
Black
Collection:
Ryne
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
White Plastic
Height:
13-1/2 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Downrod, Ceiling Mount
Length:
52 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1600
Lumens per Watt:
88
Material:
Plastic, Synthetic Fiber
Material Type:
ABS
Number Of Hours:
50000 hr
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Suitable for Damp Locations
UPC:
785247245437
Volts:
120V
Watts:
18 W
Width:
52 in