7-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Saluda 7-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Brushed Nickel
Product Details
Product Details
- Clean comfortable forms with gentle curves are highlighted in Saluda
- Softly shaped clear glass shades are accented with a banded ring and nestled on a socket cup to complete the form.
- Clear glass shade
- Brushed Nickel finish
- 1-light mini-pendant
- Uses 1, 60-watt max. medium base bulb including LED equivalent (sold separately)
- Measures 7 1/4" W x 8" H
- The design features clean, precise fittings and a larger scale - and lends itself to Farmhouse, Coastal and Transitional spaces
Specifications
- ADA Compliant:
- No
- Collection:
- Saluda
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7-1/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247223497
- Volts:
- 120V
- Watts:
- 60
- Width:
- 7-1/4