This product requires certification to purchase.

7-1/4 in. 60W 1-Light Medium E-26 Pendant in Antique Bronze

Progress Lighting

Saluda Collection 7-1/4 in. 60W 1-Light Medium E-26 Pendant in Antique Bronze

  • Fast #
  • Part #PP500137020
  • Item #7638940
  • Manufacturer Part #P500137-020
4.4 out of 5 Customer Rating
Brand image
Progress Lighting

Saluda Collection 7-1/4 in. 60W 1-Light Medium E-26 Pendant in Antique Bronze

  • Fast #
  • Part #PP500137020
  • Item #7638940
  • Manufacturer Part #P500137-020
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean comfortable forms with gentle curves are highlighted in Saluda
  • Softly shaped clear glass shades are accented with a banded ring and nestled on a socket cup to complete the form.
  • Clear glass shade
  • Antique Bronze finish
  • 1-light mini-pendant
  • Uses 1, 60-watt max. medium base bulb including LED equivalent (sold separately)
  • Measures 7 1/4" W x 8" H
  • The design features clean, precise fittings and a larger scale - and lends itself to Farmhouse, Coastal and Transitional spaces
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Saluda Collection
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
7-1/4 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Style:
Globe
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Farmhouse, Transitional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247223480
Volts:
120V
Watts:
60 W
Width:
7-1/4 in