BN 3 60W MED CEIL LGHT *SALUDA
Saluda Collection BN 3 60W MED CEIL LGHT *SALUDA
Product Details
Product Details
- Clean comfortable forms with gentle curves are highlighted in Saluda
- Softly shaped clear glass shades are accented with a banded ring and nestled on a socket cup to complete the form.
- Clear glass shades
- Brushed Nickel finish
- 3-light semi-flush convertible
- Uses 3, 60-watt max. medium base bulb including LED equivalent (sold separately)
- Measures 18" W x 12 7/8" H
- The design features clean, precise fittings and a larger scale - and lends itself to Farmhouse, Coastal and Transitional spaces
- Covered under a 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Saluda Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 18
- Glass Type:
- Clear
- Height:
- 12-7/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 785247224494
- Volts:
- 120V
- Watts:
- 60
- Width:
- 18