5-1/8 in. 60W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Signal 5-1/8 in. 60W 1-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
- Offers a clean, minimalist approach ideal for coastal, modern farmhouse, and modern interiors
- One-light flush mount ceiling fixture with simple, clean lines
- Ideal for over a kitchen island or sink, in a hallway, or wherever focused light is desired
- Includes installation instructions and mounting hardware
- Measures 5-1/8 in diameter X 7-5/8 in height
- Uses one 60-watt max medium base bulb, or the LED equivalent, that is sold separately
- Finished in Graphite
- A clear, blown glass shade hangs from a double-banded, round ceiling plate
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Signal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 5-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-5/8 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Modern
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Ceiling Light
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/8 in