60W 1-Light Medium E-26 LED Pendant Light in Brushed Nickel
Singleton 60W 1-Light Medium E-26 LED Pendant Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Add a touch of vintage elegance to bathrooms, bedrooms, hallways and foyers with the Singleton pendant light
- The light's vintage style is perfect for farmhouse, industrial, and urban industrial settings
- The fixture is coated in a subtle brushed nickel finish, enhancing the light’s vintage design
- An oversized warehouse shade fabricated from clear glass, a round backplate and vintage-inspired metal fittings combine to create a timeless design
- The warehouse-style glass shade is the perfect showcase for clear decorative light bulbs (not included) to enhance the fixture's charming style
- Measures 14 in D x 8.5 in H
- Uses one 60-watt maximum medium base bulb, or LED equivalent, that is sold separately. Dimmable when used in conjunction with a dimmable bulb
- Includes one 6", four 12" stems and 6 links of chain for a variety of mounting types and sloped ceiling
- Includes installation instructions and mounting hardware
- Pairs with a variety of popular lighting fixtures by Progress Lighting
Specifications
- ADA Compliant:
- No
- Collection:
- Singleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8-1/2
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse, Industrial, Urban Industrial
- Material:
- Steel, Glass
- Minimum Height:
- 11-1/2
- Number of Lights:
- 1
- Overall Height:
- 65
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 785247265367
- Volts:
- 120V
- Watts:
- 60