60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Singleton 60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add a touch of vintage elegance to bathrooms and powder rooms with the Singleton vanity light
- The light's vintage style is perfect for farmhouse, industrial, and urban industrial settings
- The fixture is coated in a classic matte black finish, enhancing the light’s vintage design
- Oversized warehouse shades fabricated from clear glass, a round backplate and vintage-inspired metal fittings combine to create a timeless design
- Versatile: Mount the light fixture with the glass facing up or down for more design flexibility
- Measures 26.5 in L x 9 in W x 8 in H
- Uses (3) 60-watt maximum medium base bulbs, or LED equivalent, that are sold separately. Dimmable when used in conjunction with dimmable bulbs
- Certifications: cULus damp location listed, fixture can be used in rooms such as bathrooms or powder rooms where water may be present
- Includes installation instructions and mounting hardware
- Pairs with a variety of popular lighting fixtures by Progress Lighting
Specifications
- ADA Compliant:
- No
- Collection:
- Singleton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 26-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Farmhouse, Industrial, Transitional, Urban Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247265329
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in