This product requires certification to purchase.

56 in. 2-Blade Indoor Ceiling Fan in Graphite

Progress Lighting

Spades 56 in. 2-Blade Indoor Ceiling Fan in Graphite

  • Fast #
  • Part #PP2570143
  • Item #7529183
  • Manufacturer Part #P2570-143
5 out of 5 Customer Rating
Brand image
Progress Lighting

Spades 56 in. 2-Blade Indoor Ceiling Fan in Graphite

  • Fast #
  • Part #PP2570143
  • Item #7529183
  • Manufacturer Part #P2570-143
5 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 56" Spades ceiling fan features a sleek and contemporary two-blade design
  • Features graphite blades and a Graphite finish
  • Spades features a dual mount system, an energy saving DC motor and ABS composite blades
  • A full function remote control with batteries is included. Conveniently allows you to reverse the fan from the remote control
  • The Spades features a dual mount system to offer greater flexibility when installing
  • Features modern styling
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Will not accept a light kit
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

Blade Pitch:
22°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
6746 ft3/min
Ceiling Fan Blade Finish:
Graphite
Collection:
Spades
Color Finish Category:
Greys
Color Finish Name:
Graphite
Control Type:
Remote Control
Diameter:
56 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Height:
18-1/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
56 in
Light Bulb Shape Code:
B12
Lighting Style:
Modern, Urban Industrial, Vintage Electric
Material:
Steel
Number of Blades:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247221660
Volts:
120V
Watts:
32 W
Width:
56 in