56 in. 2-Blade Indoor Ceiling Fan in Polished Chrome
Spades 56 in. 2-Blade Indoor Ceiling Fan in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 56" Spades ceiling fan features a sleek and contemporary two-blade design
- Features black blades and a Polished Chrome finish
- Spades features a dual mount system, an energy saving DC motor and ABS composite blades
- A full function remote control with batteries is included. Conveniently allows you to reverse the fan from the remote control
- The Spades features a dual mount system to offer greater flexibility when installing
- Features modern styling for contemporary living spaces
- Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- Will not accept a light kit
- Includes installation instructions and mounting hardware for a quick, easy installation
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6746
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Spades
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Control Type:
- Remote Control
- Diameter:
- 56
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 18-1/8
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Urban Industrial, Vintage Electric
- Lumens:
- 1400
- Material:
- Steel
- Material Type:
- ABS
- Number of Blades:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247221653
- Volts:
- 120V
- Watts:
- 32