This product requires certification to purchase.

23-1/2 in. 240W 4-Light Candelabra E-12 Incandescent Pendant in Black

Progress Lighting

Spatial 23-1/2 in. 240W 4-Light Candelabra E-12 Incandescent Pendant in Black

  • Fast #
  • Part #PP500083031
  • Item #7529312
  • Manufacturer Part #P500083-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Spatial 23-1/2 in. 240W 4-Light Candelabra E-12 Incandescent Pendant in Black

  • Fast #
  • Part #PP500083031
  • Item #7529312
  • Manufacturer Part #P500083-031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
  • Over scaled geometric frames feature designs inspired by metal trusses and the art of engineering
  • A Matte Black finish is highlighted by clear globe shades
  • Uses four 60-watt max. G16.5 candelabra base bulb (sold separately)
  • Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
  • Can be displayed singularly or in groupings of two or more in a variety of spaces.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Spatial
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
23-1/2
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
19
Installation Type:
Hanging Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Bohemian, Urban Industrial, Modern
Material:
Steel
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247216130
Volts:
120V
Watts:
60
Width:
23-1/2