60W 2-Light Candelabra E-12 Incandescent Vanity Fixture in Black
Spatial 60W 2-Light Candelabra E-12 Incandescent Vanity Fixture in Black
Product Details
Product Details
- Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
- Vanity fixtures complement popular decor found in modern spa-like bath suites
- A Matte Black finish is highlighted by clear globe shades
- Over scaled geometric frame features design inspired by metal trusses and the art of engineering
- Uses two 60-watt max. G16.5 candelabra base bulbs (sold separately)
- Shop the complete Spatial collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor
- Adds task lighting on either side - or above - of mirror to eliminate shadows on face when getting ready in the morning
- In addition to bath areas, sconces are suitable for hall & foyers to add ambient lighting.
Specifications
- ADA Compliant:
- No
- Collection:
- Spatial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 6-1/2
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Bohemian, Urban Industrial, Modern
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247216048
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14-1/8