60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black
Spatial 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Overscaled geometric frames feature designs inspired by metal trusses and the art of engineering
- Spatial showcases a modern form that complements Urban Industrial and Bohemian styles
- Features popular Black finish
- Frame is highlighted by clear globe shades or open candles
- Uses three 60-watt max. G16.5 candelabra base lamps
- Chandelier ideal for foyers and entryways
- Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury.
Specifications
- ADA Compliant:
- No
- Collection:
- Spatial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 19-5/8
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 14
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Bohemian, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247216017
- Volts:
- 120V
- Watts:
- 60
- Width:
- 19-5/8