54 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte Black
Spicer 54 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ideal for a bedroom, living room, or favorite covered outdoor spaces
- Perfect for contemporary style settings
- 3 curved ABS blades with an antique black finish and classic matte black accents
- Includes all hardware for convenient installation
- 6-speed handheld remote with batteries included and wall bracket for storage
- Energy-efficient quiet DC motor
- Measures 54-inch diameter by 11-1/2-inch height
- Includes one 6-inch down rod. Additional length downrods are available to adjust for a variety of ceiling heights
- Certifications: UL damp location listed for use indoors or outdoor, but sheltered environments such as a covered patio. Title 20
- Limited lifetime warranty
Specifications
- AMP:
- 0.6
- BAA Compliant:
- No
- Blade Pitch:
- 28°
- Blade Span:
- 54 in
- CFM:
- 4521 ft3/min
- Ceiling Fan Blade Finish:
- Antique Black
- Collection:
- Spicer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Remote Control
- Depth:
- 54 in
- Diameter:
- 54 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 54 in
- Lighting Style:
- Contemporary
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 128
- Size:
- 54 in x 54 in x 11.5 in
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247261055
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 54 in