100W 1-Light Medium E-26 Base Incandescent Pendant in Gilded Iron
Spicewood 100W 1-Light Medium E-26 Base Incandescent Pendant in Gilded Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spicewood features statement-making pendants.
- Rich, solid wood surrounds a classic quatrefoil pattern.
- Wrought iron metal fittings in a Gilded Iron finish.
- Distressed pine frame complements rustic and reclaimed design styles.
- Includes one 6", four 12" stems and 6 links of chain.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Spicewood
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 11
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Bohemian, Farmhouse, Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247201136
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10