60 in. 12-Blade Indoor DC Motor Farmhouse Windmill Ceiling Fan in Architectural Bronze
Springer 60 in. 12-Blade Indoor DC Motor Farmhouse Windmill Ceiling Fan in Architectural Bronze
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 12-blade, 60” statement-making ceiling fan was inspired by the form and function of a windmill
- Powerful and quiet DC Motor
- Features Distressed Walnut finished blades
- Springer ceiling fan with a rich Architectural Bronze finish and Distressed Walnut blades
- Beautiful and expansive in design, the indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
- A full function six-speed remote with batteries and reverse direction control is included
- Springer ceiling fan adds form and function – by providing increased air circulation in rooms
- Oversized, texture die cast hanger ball reduces noise and wobble vibrations
- Ideal for Farmhouse, Industrial and Transitional interior settings
- As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
Specifications
- Blade Pitch:
- 22°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6485 ft3/min
- Ceiling Fan Blade Finish:
- Distressed Walnut
- Collection:
- Springer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Control Type:
- Remote Control
- Depth:
- 6 in
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 17-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod, Ceiling Mount
- Length:
- 60 in
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse
- Material:
- Steel
- Number of Blades:
- 12
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 80
- UL Listed:
- No
- UPC:
- 785247230457
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 60 in