250 W 2-Light Qpar-38 Outdoor Wall Sconce in Black
Square 250 W 2-Light Qpar-38 Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black finish.
- Powder coat finish.
- Ideal for a wide variety of interior and exterior applications.
- Wet location listed when used with P8797 top cover lens (sold separately).
- Two 250w PAR-38 or 150w BR-40.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Square
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-7/8
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 18
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247564415
- Volts:
- 120V
- Watts:
- 250
- Width:
- 6