3-Light 60W Candelabra E-12 Outdoor Wall Sconce with Clear Glass Shade in Antique Bronze
Squire 3-Light 60W Candelabra E-12 Outdoor Wall Sconce with Clear Glass Shade in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Profile features clean, modern metal fittings
- Lantern is accented with contrasting metallic elements
- A cylindrical frame is comprised of a clear glass diffuser
- Antique Bronze finish with Vintage Brass accents.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Squire
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 10-5/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 22-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional, Transitional, Farmhouse, Coastal
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785247213283
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 9-7/8