This product requires certification to purchase.

100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Polished Chrome

Progress Lighting

Status 100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Polished Chrome

  • Fast #
  • Part #PP349515
  • Item #4883672
  • Manufacturer Part #P3495-15
5 out of 5 Customer Rating
Brand image
Progress Lighting

Status 100W 2-Light Semi-Flush Mount Ceiling Fixture with Medium E-26 Base in Polished Chrome

  • Fast #
  • Part #PP349515
  • Item #4883672
  • Manufacturer Part #P3495-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished chrome finish.
  • K9 glass accents.
  • White fabric shade.
  • Crystal-like clarity.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Status
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
13
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White Textured
Height:
13-9/16
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Luxe, Transitional, Coastal, Modern
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247183869
Volts:
120V
Watts:
100
Width:
13