60W Medium Incandescent Ceiling Light in Polished Chrome
Status 60W Medium Incandescent Ceiling Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished chrome finish.
- K9 glass accents.
- White fabric shade.
- Crystal-like clarity.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Status
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 13
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Textured
- Height:
- 8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Luxe, Transitional, Coastal, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247192199
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13