This product requires certification to purchase.

1-Light 12W Integrated LED Outdoor Wall Sconce in Black

Progress Lighting

Strata 1-Light 12W Integrated LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP56009003130K
  • Item #7529430
  • Manufacturer Part #P560090-031-30K
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

Strata 1-Light 12W Integrated LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP56009003130K
  • Item #7529430
  • Manufacturer Part #P560090-031-30K
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern low profile design.
  • Can be used indoor or outdoor.
  • Black finish
  • Die cast aluminum construction.
  • Delivers 760 lumens (delivered)
  • 3000K color temperature with 90 CRI
  • Meets California T24 JA8-2016.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Strata
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
5-1/2 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Die Cast Aluminum, Steel
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247215003
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
11.9 W
Width:
6-9/16 in