This product requires certification to purchase.

17-1/4 in. 1-Light Sphere Mini Pendant in Antique Bronze

Progress Lighting

Swing 17-1/4 in. 1-Light Sphere Mini Pendant in Antique Bronze

  • Fast #
  • Part #PP518020
  • Item #7103597
  • Manufacturer Part #P5180-20
5 out of 5 Customer Rating
Brand image
Progress Lighting

Swing 17-1/4 in. 1-Light Sphere Mini Pendant in Antique Bronze

  • Fast #
  • Part #PP518020
  • Item #7103597
  • Manufacturer Part #P5180-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Vintage electric undertones.
  • Mixed metal accents.
  • Vintage electric styling coordinates with many collections.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Swing
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
14
Dimmable:
Yes
ETL Listed:
No
Height:
17-1/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban Industrial, Vintage, Transitional
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247195329
Volts:
120V
Watts:
60
Width:
14