28-1/4 in. 4-Light Sphere Pendant in Antique Bronze
Swing 28-1/4 in. 4-Light Sphere Pendant in Antique Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Vintage electric undertones.
- Mixed metal accents.
- Vintage electric styling coordinates with many collections.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Swing
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 25
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 28-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Vintage, Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247195343
- Volts:
- 120V
- Watts:
- 60
- Width:
- 25