60W 5-Light Medium Incandescent Chandelier in Antique Bronze
Swing 60W 5-Light Medium Incandescent Chandelier in Antique Bronze
Product Details
Product Details
- Vintage electric undertones.
- Vintage electric styling coordinates with many collections.
- Installs with lamps facing up or down.
Specifications
- CSA Certified:
- No
- Collection:
- Swing
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 25
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 30
- Installation Type:
- Ceiling Mount
- Length:
- 68
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Vintage, Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247187706
- Volts:
- 120V
- Watts:
- 60