60W Candelabra Chandelier in Antique Bronze
Swing 60W Candelabra Chandelier in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antique Bronze finish.
- Vintage electric feel.
- Mixed metal accents.
- Customizable alignment.
Specifications
- CSA Certified:
- No
- Collection:
- Swing
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 9-1/2
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban Industrial, Vintage, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247209286
- Volts:
- 120V
- Watts:
- 60
- Width:
- 40