This product requires certification to purchase.

3-Light 22in. Wide Vanity -Light in Matte Black

Progress Lighting

Tanner 3-Light 22in. Wide Vanity -Light in Matte Black

  • Fast #
  • Part #PP30050131M
  • Item #10878736
  • Manufacturer Part #P300501-31M
4.5 out of 5 Customer Rating
Brand image
Progress Lighting

Tanner 3-Light 22in. Wide Vanity -Light in Matte Black

  • Fast #
  • Part #PP30050131M
  • Item #10878736
  • Manufacturer Part #P300501-31M
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fill your house with the lively Tanner family of fixtures. Strong lines accent the finished frame in a simple balance of form and function, while soft etched glass shades complement the design. The versatile fixture can be mounted with the shades facing up or down to suit your preference.
  • Constructed from steel
  • Requires (3) medium (E26) 60 watt bulbs (not included)
  • Can be mounted to provide up or down lighting
  • Rated for installation in damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tanner
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/2
Glass Type:
Etched
Height:
7-1/8
Installation Type:
Wall Mount
Length:
22
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Steel
Number of Lights:
3
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
PP30050131M
UPC:
785247257812
Volts:
120V
Watts:
180
Width:
22