4-Light 32in. Wide Vanity -Light in Brushed Nickel
Tanner 4-Light 32in. Wide Vanity -Light in Brushed Nickel
Product Details
Product Details
- Fill your house with the lively Tanner family of fixtures. Strong lines accent the finished frame in a simple balance of form and function, while soft etched glass shades complement the design. The versatile fixture can be mounted with the shades facing up or down to suit your preference.
- Constructed from steel
- Requires (4) medium (E26) 60 watt bulbs (not included)
- Can be mounted to provide up or down lighting
- Rated for installation in damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Tanner
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/2 in
- Glass Type:
- Etched
- Height:
- 7-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 31-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- PP300502009
- UPC:
- 785247257928
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 31-1/8 in