This product requires certification to purchase.

4-Light 32in. Wide Vanity -Light in Matte Black

Progress Lighting

Tanner 4-Light 32in. Wide Vanity -Light in Matte Black

  • Fast #
  • Part #PP30050231M
  • Item #10878738
  • Manufacturer Part #P300502-31M
3.7 out of 5 Customer Rating
Brand image
Progress Lighting

Tanner 4-Light 32in. Wide Vanity -Light in Matte Black

  • Fast #
  • Part #PP30050231M
  • Item #10878738
  • Manufacturer Part #P300502-31M
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fill your house with the lively Tanner family of fixtures. Strong lines accent the finished frame in a simple balance of form and function, while soft etched glass shades complement the design. The versatile fixture can be mounted with the shades facing up or down to suit your preference.
  • Constructed from steel
  • Requires (4) medium (E26) 60 watt bulbs (not included)
  • Can be mounted to provide up or down lighting
  • Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
7-1/8 in
Length
31-1/8 in
Width
31-1/8 in
Characteristics & Features
Collection
Tanner
Color Finish Category
Blacks
Color Finish Name
Matte Black
Glass Type
Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Type
PP30050231M
UPC
785247257829