This product requires certification to purchase.

8in. Tall Bathroom Sconce in Brushed Nickel

Progress Lighting

Tanner 8in. Tall Bathroom Sconce in Brushed Nickel

  • Fast #
  • Part #PP300499009
  • Item #10878731
  • Manufacturer Part #P300499-009
5 out of 5 Customer Rating
Brand image
Progress Lighting

Tanner 8in. Tall Bathroom Sconce in Brushed Nickel

  • Fast #
  • Part #PP300499009
  • Item #10878731
  • Manufacturer Part #P300499-009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fill your house with the lively Tanner family of fixtures. Strong lines accent the finished frame in a simple balance of form and function, while a soft etched glass shade complements the design. The versatile fixture can be mounted with the shade facing up or down to suit your preference.
  • Constructed from steel
  • Requires (1) medium (E26) 60 watt bulb (not included)
  • Can be mounted to provide up or down lighting
  • Rated for installation in damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tanner
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-3/4 in
Glass Type:
Etched
Height:
7-1/8 in
Installation Type:
Wall Mount
Length:
5-1/8 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
PP300499009
UPC:
785247257898
Volts:
120V
Watts:
60 W
Width:
5-1/8 in