100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Tobin 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel
Product Details
Product Details
- Etched white glass shades punctuate curved tubular fittings that take the edge off these modern bath and vanity fixtures
- The three-light bath can be mounted up or down to customize the look to customize the look and add to a bathroom’s spa-like atmosphere
- The sculptural metal and cylindrical glass shades make Tobin ideal for Modern settings
- Sleek Brushed Nickel finish
- Measures 25-1/2in W x 7-7/8in ht.
- Uses three 100-watt max. medium base bulbs or LED equivalent (sold separately)
- UL Safety listed for use in damp locations
- Compatible with standard wall dimmer
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Tobin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-5/8
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White Etched
- Height:
- 7-7/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247227570
- Volts:
- 120V
- Watts:
- 100
- Width:
- 25-1/2