Torino 100W 1-Light Wall Sconce in Brushed Nickel

Part #PP718109  |  Item #3967585  |  Manufacturer Part #P7181-09

$51.48 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed Nickel finish.
  • Etched glass.
  • Distinctive ebbing and flowing of scrolls and arms.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Torino

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-3/4 in

Diameter: 8-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 6-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2

Width: 9-1/2 in