DESCRIPTION

  • Brushed Nickel finish.
  • Etched glass bowl.
  • Distinctive ebbing and flowing of scrolls and arms.
  • Includes 6' of 9 gauge chain for ceiling mount

Progress Lighting Torino 3 Light 75W Semi-Flushed with Tea Stained Bell-Shaped Glass Bowl Fixture Brushed Nickel

PP384309

Manufacturer Part #: P3843-09

Color/Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Torino
Diameter
18 in
Dimmable
Yes
Glass Type
Etched
Height
18-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
3
Power Source
Electric
Type
PP384309
UL Listed
Yes
Volts
120V
Watts
75

Print