3-Light Foyer Light in Forged Bronze
Torino 3-Light Foyer Light in Forged Bronze
Product Details
Product Details
- Forged Bronze finish.
- Tea-stained glass bowl.
- Great for entry ways.
Specifications
- Collection:
- Torino
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Diameter:
- 19-3/4
- Dimmable:
- Yes
- Glass Type:
- Tea Stained
- Height:
- 32-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247146987
- Volts:
- 120V
- Watts:
- 100