75W 3-Light Foyer Fixture in Forged Bronze
Torino 75W 3-Light Foyer Fixture in Forged Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forged Bronze finish.
- Tea-stained glass bowl.
- Distinctive ebbing and flowing of scrolls and arms.
Specifications
- Collection:
- Torino
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Forged Bronze
- Dimmable:
- Yes
- Glass Type:
- Tea Stained
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 94 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247146901
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 18 in