Track Ceiling Light in Black
Track Track Ceiling Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 ft track for LED tack
- Use with P9061/P9062/P9081/P9082/P9071/P9072 track heads
- Black Finish
- P9051 power feed needed to electrify track.
- Do not cut any track sections.
Specifications
- Collection:
- Track
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-3/10
- Dimmable:
- No
- Height:
- 11/16
- Installation Type:
- Ceiling Mount
- Length:
- 48
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Transitional
- Material:
- Aluminum
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247189977
- Volts:
- 120V
- Width:
- 1-19/64