This product requires certification to purchase.

20 in. 100W 1-Light Medium E-26 Incandescent Pendant in Graphite

Progress Lighting

Tre 20 in. 100W 1-Light Medium E-26 Incandescent Pendant in Graphite

  • Fast #
  • Part #PP500053143
  • Item #7359326
  • Manufacturer Part #P500053-143
5 out of 5 Customer Rating
Brand image
Progress Lighting

Tre 20 in. 100W 1-Light Medium E-26 Incandescent Pendant in Graphite

  • Fast #
  • Part #PP500053143
  • Item #7359326
  • Manufacturer Part #P500053-143
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A tri-arm support adds a sense of architectural and industrial detailing
  • Vented shade allows for both downward and upward illumination
  • Light reflects off the inside finish of Vintage Silver to provide a metallic reflective effect.
  • Graphite finish.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tre
Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter:
20 in
Dimmable:
No
ETL Listed:
No
Height:
14-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century, Modern, Transitional, Urban Industrial
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
UPC:
785247212842
Volts:
120V
Watts:
100 W
Width:
20 in