100W 3-Light Hall and Foyer Fixture in Brushed Nickel
Trinity 100W 3-Light Hall and Foyer Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Brushed Nickel finish.
- Etched glass shades with slight banding.
- Sophisticated style for interior design.
- Graceful, soft angles with curving lines.
- Etched glass
Specifications
- Collection:
- Trinity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Length:
- 99 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in