20W 1-Light Vanity Wall Fixture with Etched Opal Glass in Architectural Bronze
Truss 20W 1-Light Vanity Wall Fixture with Etched Opal Glass in Architectural Bronze
Product Details
Product Details
- Tubular design pairs with a geometric back plate and mesh accents.
- Can be mounted horizontally or vertically.
- Circular etched opal glass contains an integrated LED source.
- 737 lumens.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Truss
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Color Temperature:
- 3000
- Depth:
- 3-7/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban Industrial
- Lumens:
- 665
- Lumens per Watt:
- 30.2
- Material:
- Steel
- Number Of Hours:
- 42000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247201365
- Volts:
- 120V
- Watts:
- 20
- Width:
- 13