100W 1-Light Medium E-26 Base Incandescent Pendant in Galvanized
Turnbury 100W 1-Light Medium E-26 Base Incandescent Pendant in Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Inspired by coastal and nautical designs.
- Solid wood frame surrounds hand-painted, galvanized metal fittings.
- Distressed frame finish.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Turnbury
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 12-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Rustic, Urban Industrial
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247201174
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10