This product requires certification to purchase.

P550000-020 1-100W MED HANGING LANTERN

Progress Lighting

Twain P550000-020 1-100W MED HANGING LANTERN

  • Fast #
  • Part #PP550000020
  • Item #7255060
  • Manufacturer Part #P550000-020
4.2 out of 5 Customer Rating
Brand image
Progress Lighting

Twain P550000-020 1-100W MED HANGING LANTERN

  • Fast #
  • Part #PP550000020
  • Item #7255060
  • Manufacturer Part #P550000-020
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antique Bronze finish.
  • Updated bungalow-style design.
  • Adds visual interest to a variety of home exteriors.
  • Open bottom design allows for easy access.
  • Requires Certification

Specifications

Collection:
Twain
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
7-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
13-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Craftsman, Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247207947
Volts:
120V
Watts:
100 W
Width:
7-3/4 in