This product requires certification to purchase.

1-Light 100W Outdoor Wall Sconce in Antique Bronze

Progress Lighting

Twain 1-Light 100W Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP560009020
  • Item #7255073
  • Manufacturer Part #P560009-020
5 out of 5 Customer Rating
Brand image
Progress Lighting

Twain 1-Light 100W Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP560009020
  • Item #7255073
  • Manufacturer Part #P560009-020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique Bronze finish.
  • Updated bungalow-style design.
  • Adds visual interest to a variety of home exteriors.
  • Open bottom design allows for easy access.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Twain
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
10-3/4
Diameter:
8-1/2
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Seeded
Height:
16-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Craftsman, Traditional
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247207985
Volts:
120V
Watts:
100
Width:
9-1/2