1-Light 100W Medium Outdoor Wall Sconce Lantern in Stainless Steel
Union Square 1-Light 100W Medium Outdoor Wall Sconce Lantern in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless Steel finish.
- Gas lantern inspired.
- Clear flat glass panels.
- Mechanical details provide character.
- Open bottom design for easy revamping.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Union Square
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-1/2 in
- Diameter:
- 7-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Flat
- Height:
- 19-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Transitional, Urban Industrial
- Material:
- Stainless Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247208319
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-7/8 in