This product requires certification to purchase.

1-Light 100W Medium Outdoor Wall Sconce Lantern in Antique Copper

Progress Lighting

Union Square 1-Light 100W Medium Outdoor Wall Sconce Lantern in Antique Copper

  • Fast #
  • Part #PP560005169
  • Item #10082028
  • Manufacturer Part #P560005-169
3.6 out of 5 Customer Rating
Brand image
Progress Lighting

Union Square 1-Light 100W Medium Outdoor Wall Sconce Lantern in Antique Copper

  • Fast #
  • Part #PP560005169
  • Item #10082028
  • Manufacturer Part #P560005-169
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Add curb appeal to your home with the gas lantern inspired Union Square medium wall lantern ideal for any porch, patio, deck, entryway, or garage
  • The fixture's angular frame and clear glass shade accent vintage electric, urban industrial and farmhouse exteriors
  • The light is coated in an antique copper finish, highlighting the flat clear glass panels and a black strap detail
  • Open bottom design allows easy access to replace lamp
  • Constructed from steel to ensure a long product lifespan
  • Measures 7.87 in width by 19.37 in height, extends 6.5 in
  • Use (1) 100-watt maximum medium base bulb, or LED equivalent, that is sold separately
  • Certifications: CCSAus wet location listed, fixture can be used in outdoor settings or covered outdoor rooms where water may be present
  • Warranty: Our 1-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Union Square
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
19-3/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Coastal, Country, Farmhouse, French Country, Lodge, Industrial, Rustic, Transitional, Traditional, Urban Industrial, Vintage Electric
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING:This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
785247252237
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
7-7/8 in