This product requires certification to purchase.

15-7/8 in. 100W 1-Light Outdoor Wall Lantern in Stainless Steel

Progress Lighting

Union Square 15-7/8 in. 100W 1-Light Outdoor Wall Lantern in Stainless Steel

  • Fast #
  • Part #PP560004135
  • Item #7254815
  • Manufacturer Part #P560004-135
5 out of 5 Customer Rating
Brand image
Progress Lighting

Union Square 15-7/8 in. 100W 1-Light Outdoor Wall Lantern in Stainless Steel

  • Fast #
  • Part #PP560004135
  • Item #7254815
  • Manufacturer Part #P560004-135
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless Steel finish.
  • Gas lantern inspired.
  • Clear flat glass panels.
  • Mechanical details provide character.
  • Open bottom design for easy revamping.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Union Square
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
5-1/2 in
Diameter:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Flat
Height:
15-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Coastal, Farmhouse, Transitional, Urban Industrial
Material:
Stainless Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
785247208302
Volts:
120V
Watts:
100 W
Width:
6-1/2 in